Omega II
Frequently Purchased Together
Product Details
Product Details
- 6-Point woven nylon suspension
- Secure-Fit ratchet features an easy turn know
- Accommodates 2-point chin strap
- Moisture wicking brow pad is removable, washable and replaceable
- Certified when headband is installed in reverse position
- Goggle retaining slots on slide-lock suspension
- Slide-lock or mega ratchet size adjustment for head sizes 6.625 - 8
- Made in USA
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Clothing Size:
- Standard
- Collection:
- Omega II
- Color Finish Name:
- White
- Height:
- 5-3/8 in
- ISO:
- ISO 9001
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Reusable:
- Yes
- Weight:
- 13.5 oz