Polyurethane Glove in Black
Polyurethane Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Allows enhanced sensitivity and high dexterity
- PU coating adds protection and enhances grip
- Knit wrist
- Machine washable
Documents
Specifications
- Coating:
- Polyurethane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- General Purpose
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 4 in
- Width:
- 5 in