Rainshower Rustic
Frequently Purchased Together
Product Details
Product Details
- New hire kit packaged with PPE
- White Liberty hard hat, 4-point standard suspension
- Boas gray lenses safety glasses
- Pair of leather palm work gloves, Large
- Corded, reusable ear plugs, NRR 25dB
- Non-ANSI hi viz like vest, one size
- Products meet all applicable ANSI standards
Documents
Specifications
- ANSI:
- Yes
- Collection:
- Rainshower Rustic
- Color Finish Name:
- White, Hi-Viz Lime
- Height:
- 2-15/16 in
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- HDPE
- Noise Reduction Rating:
- 25
- Reusable:
- Yes