S11
Frequently Purchased Together
Product Details
Product Details
- Conveniently loops around hard hat suspension with metal grommets
- Hangs freely to protect from sun and heat
- Made of white 100% cotton fabric
Documents
Specifications
- Clothing Size:
- One Size Fits Most
- Collection:
- S11
- Color Finish Name:
- White
- Height:
- 1/2 in
- ISO:
- ISO 9001
- Length:
- 11-1/2 in
- Material:
- Cotton
- Reusable:
- Yes
- Width:
- 15 in