S163
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zipper and snap front closure
- 100% polyester 150D oxford with PU coating
- Mesh lining
- Length for sizes from 50 in to 53 in in .05 in increments
- Detachable and stow able hood
- Two exterior slash pockets with rain guard
- Vent holes under each arm
- Size medium
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- M
- Coating:
- Polyurethane
- Collection:
- S163
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 1/2 in
- Length:
- 53 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes