This product requires certification to purchase.

You last purchased this on
 
ERB Safety

S163

  • Fast #
  • Part #E62029
  • Item #4421853
  • Manufacturer Part #62029
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

S163

  • Fast #
  • Part #E62029
  • Item #4421853
  • Manufacturer Part #62029
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zipper and snap front closure
  • 100% polyester 150D oxford with PU coating
  • Mesh lining
  • Length for sizes from 50 in to 53 in in .05 in increments
  • Detachable and stow able hood
  • Two exterior slash pockets with rain guard
  • Vent holes under each arm
  • Size large
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
L
Coating:
Polyurethane
Collection:
S163
Color Finish Name:
Hi-Viz Lime
Height:
1/2 in
Length:
53 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Rain Coat
Reusable:
Yes