S163
Frequently Purchased Together
Product Details
Product Details
- Zipper and snap front closure
- Mesh lining
- Detachable and stow able hood
- Vent holes under each arm
- Waterproof
- Type R, Class 3
- 3M scotch lite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXL
- Coating:
- Polyurethane
- Collection:
- S163
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 1/2 in
- Length:
- 53 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes