S163
Frequently Purchased Together
Product Details
Product Details
- 100% polyester 150D oxford with PU coating
- Zipper and snap front closure
- 50" length, size medium, with 1/2 inch length increase per size up to 53" L
- Detachable and stowable hood
- Vent holes under arms
- Mesh lining
- Two exterior slash pockets with rain guard
- Available in hi-viz lime or hi-viz orange
- ANSI/ISEA 107-2015 class 3
- Water proof
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Class 3
- Clothing Size:
- XXXL
- Coating:
- Polyurethane
- Collection:
- S163
- Color Finish Name:
- Hi-Viz Lime
- Length:
- 53 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Rain Coat
- Reusable:
- Yes