Size XXL Work Pant in Hi-Viz Lime
S210 Size XXL Work Pant in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Front pass-through pockets with rain guard
- Two back pockets with hook & loop closure
- Elastic waistband with drawstring
- Zipper at leg opening
- Class E (for Ensemble) when worn without other ANSI 107 compliant garments
- Awarelite tape
- Mesh material
Documents
Specifications
- ANSI:
- ANSI 107 2015 Class 3, ANSI 107 Class E
- Clothing Size:
- XXL
- Collection:
- S210
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Work Pants
- Quick Release:
- No
- Reusable:
- Yes