S373
Frequently Purchased Together
Product Details
Product Details
- Snap front and wrist closure
- Attached hood
- Waterproof
- Awarelite tape
- Type R, Class 3
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- M/L
- Coating:
- Polyurethane
- Collection:
- S373
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 3/4 in
- Length:
- 33-1/2 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Thickness:
- 5.5 mm
- Width:
- 30-1/2 in