This product requires certification to purchase.

You last purchased this on
 
ERB Safety

S373

  • Fast #
  • Part #E61496
  • Item #4421420
  • Manufacturer Part #61496
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

S373

  • Fast #
  • Part #E61496
  • Item #4421420
  • Manufacturer Part #61496
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Snap front and wrist closure
  • Attached hood
  • Waterproof
  • Awarelite tape
  • Type R, Class 3
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
XL-XXL
Coating:
Polyurethane
Collection:
S373
Color Finish Name:
Hi-Viz Lime
Height:
3/4 in
Length:
33-1/2 in
Material:
Plastic
Material Type:
Oxford Polyester
Product Type:
Rain Coat
Reusable:
Yes
Thickness:
5.5 mm
Width:
31-1/2 in