This product requires certification to purchase.

Lightweight Rainpant in Lime

You last purchased this on
 
ERB Safety

S373PT Lightweight Rainpant in Lime

  • Fast #
  • Part #E61510
  • Item #4421488
  • Manufacturer Part #61510
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

S373PT Lightweight Rainpant in Lime

  • Fast #
  • Part #E61510
  • Item #4421488
  • Manufacturer Part #61510
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight
  • Ankle snaps and fly closure
  • Class E (for ensemble) when worn without other ANSI/ISEA 107 compliant garments
  • Awarelite tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
M
Coating:
Polyurethane
Collection:
S373PT
Color Finish Name:
Hi-Viz Lime
Height:
3/4 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Oxford Polyester
Product Type:
Rain Pants
Reusable:
Yes
Width:
44-1/2 in