S849
Frequently Purchased Together
Product Details
Product Details
- Elastic waistband with drawstring
- Pocket slits on side with rain guard
- Ankle snap closure
- Class E (for ensemble) when worn without other ANSI/ISEA 107 compliant garments
- Waterproof
- Awarelite tape
- Black bottom
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXL
- Coating:
- Polyurethane
- Collection:
- S849
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Rain Pants
- Reusable:
- Yes
- Width:
- 51-1/2 in