This product requires certification to purchase.

You last purchased this on
 
ERB Safety

Sade Targa Luna

  • Fast #
  • Part #E18557
  • Item #4421928
  • Manufacturer Part #18557
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Sade Targa Luna

  • Fast #
  • Part #E18557
  • Item #4421928
  • Manufacturer Part #18557
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • New hire kit packaged with PPE
  • White America Full Brim hard hat, 4-point ratchet suspension
  • Economy Boas gray lenses safety glasses
  • Pair of leather palm work gloves, Large
  • Corded, foam reusable ear plugs, NRR 25dB
  • Products meet all applicable ANSI standards
  • Requires Certification

Documents


Specifications

ANSI:
Yes
Collection:
Sade Targa Luna
Color Finish Name:
White
Height:
2-1/2 in
ISO:
ISO 9001:2015
Length:
1-7/8 in
Material:
Plastic
Material Type:
HDPE
Noise Reduction Rating:
32
Reusable:
Yes
Width:
1-7/8 in