This product requires certification to purchase.

Sports Strap in Pink

You last purchased this on
 
ERB Safety

Sports Strap in Pink

  • Fast #
  • Part #E15323
  • Item #4421355
  • Manufacturer Part #15323
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Sports Strap in Pink

  • Fast #
  • Part #E15323
  • Item #4421355
  • Manufacturer Part #15323
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mono slide adjustment
  • Cord is 22" long
  • Rubber sleeves holds glass temples snugly
  • Polypropylene blend
  • Requires Certification

Documents


Specifications

Color Finish Name:
Hi-Viz Pink
Length:
22 in
Material:
Plastic, Rubber
Material Type:
Nylon, Polypropylene
Quick Release:
No
Size:
22 in