This product requires certification to purchase.

Eyewear Wire Retainer

You last purchased this on
 
ERB Safety

WireDog™ Eyewear Wire Retainer

  • Fast #
  • Part #E15750
  • Item #7663979
  • Manufacturer Part #15750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

WireDog™ Eyewear Wire Retainer

  • Fast #
  • Part #E15750
  • Item #7663979
  • Manufacturer Part #15750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Nylon coated stainless steel wire
  • Silicone retainer sleeves
  • Fits most ERB Safety ONE Nation eyewear
  • Fits most head sizes
  • Retains shape
  • Quick release if caught or snagged
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
One Nation
Collection:
WireDog™
Color Finish Name:
Black
Length:
16-1/2 in
Material:
Stainless Steel
Quick Release:
Yes
Size:
16-1/2 in