Class 3 Bomber Jacket with Quilted Lining and Black Bottom in Hi-Viz Yellow, Size X-Large
W105 Class 3 Bomber Jacket with Quilted Lining and Black Bottom in Hi-Viz Yellow, Size X-Large
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% Polyester 300D oxford with PU coating
- Polyfill quilted lining
- Mic tabs on both shoulders
- Comfort collar, fleece lined
- Two exterior slash pockets
- Right exterior radio/cell phone pocket with hook and loop flapped closure
- Left chest interior pocket with hook and loop closure
- Awarelite Tape
- ANSI/ISEA 107. Type R, Class 3
- Available Sizes: Medium - 5X
Documents
Specifications
- ANSI:
- ANSI 107-2020 Type R Class 3
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Collection:
- W105
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Canvas
- UPC:
- 720609639479
- Weight:
- 2.3 lb