This product requires certification to purchase.

XL Size Mesh Vest Reflective Strip in Lime

You last purchased this on
 
ERB Safety

XL Size Mesh Vest Reflective Strip in Lime

Brand image
You last purchased this on
 
ERB Safety

XL Size Mesh Vest Reflective Strip in Lime

  • Fast #
  • Part #E61649
  • Item #4207645
  • Manufacturer Part #61649
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type R class 2 economy safety vest
  • 100% Polyester mesh
  • One exterior left chest pocket with pen compartment
  • Two exterior waist pockets with hook and loop closure
  • Mic tab on right side
  • Zipper closure
  • Awarelite tape
  • Extra-large cell phone pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
XL
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Width:
12 in


Customers Also Bought
1–6 of 18 items
Part #E61232
Item #4663250
5 out of 5 Customer Rating
Requires Certification
Part #J28615
Item #3982771
4.4 out of 5 Customer Rating
Requires Certification
Part #H7610
Item #1669813
4.1 out of 5 Customer Rating
Requires Certification
Part #P33B125XL
Item #7784640
3.3 out of 5 Customer Rating
Requires Certification
Part #P302V100LYLXL
Item #7360145
5 out of 5 Customer Rating
Requires Certification
Part #P3020702ZLYL
Item #7360154
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E19281
Item #5109740
5 out of 5 Customer Rating
Requires Certification
Part #E61758
Item #8032477
4.8 out of 5 Customer Rating
Requires Certification
Part #E61333
Item #8116938
3.3 out of 5 Customer Rating
Requires Certification
Part #E62137
Item #4421225
5 out of 5 Customer Rating
Requires Certification
Part #E65027
Item #7589179
4.3 out of 5 Customer Rating
Requires Certification
Part #E61915
Item #7872745
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing