XXL Size Mesh Vest Reflective Strip in Lime
XXL Size Mesh Vest Reflective Strip in Lime
Frequently Purchased Together
Product Details
Product Details
- Type R class 2 economy safety vest
- 100% Polyester mesh
- One exterior left chest pocket with pen compartment
- Two exterior waist pockets with hook and loop closure
- Mic tab on right side
- Zipper closure
- Awarelite tape
- Extra-large cell phone pocket
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 12 in