XXXXL Size Bomber Jacket
XXXXL Size Bomber Jacket
Product Details
Product Details
- Type R class 3 bomber jacket
- 100% Polyester 300D oxford with PU coating
- Zipper closure with snapped storm flap
- Removable fleece jacket with two zipper slash pockets
- Detachable and stow able hood
- Outer shell includes left interior chest pocket, right exterior radio/cell phone pocket and two exterior slash pockets with rain guard and zipper closure
- Mic tabs on both shoulders
- Adjustable cuffs
- Waterproof
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXXXL
- Coating:
- Polyurethane
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes