This product requires certification to purchase.

Aluminum 54 in. Tower Support

You last purchased this on
 
ErectaStep®

Aluminum 54 in. Tower Support

  • Fast #
  • Part #E90015B
  • Item #7609645
  • Manufacturer Part #90015B
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ErectaStep®

Aluminum 54 in. Tower Support

  • Fast #
  • Part #E90015B
  • Item #7609645
  • Manufacturer Part #90015B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ErectaStep Support Towers use an anchor bolt hole design that matches up with the bolt hole pattern on the bottom of the universal platform, allowing for three bolt-up scenarios
  • 1- a single tower bolting to a single platform
  • 2- bolting two platforms on either side of a support tower
  • 3- bolting support towers on multiple sides of the same platform
  • Support towers are necessary when using more than three platforms in succession
  • Each leg of support must be supported to grade adequately
  • Manufactured using precision laser technology
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
54 in
Material:
Aluminum
Product Type:
Tower Support
Width:
26 in