This product requires certification to purchase.

Aluminum 36 in. 3-Step Ladder

You last purchased this on
 
ErectaStep®

Aluminum 36 in. 3-Step Ladder

  • Fast #
  • Part #E90033B
  • Item #7609686
  • Manufacturer Part #90033B
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ErectaStep®

Aluminum 36 in. 3-Step Ladder

  • Fast #
  • Part #E90033B
  • Item #7609686
  • Manufacturer Part #90033B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ErectaStep's new ladder components bolt to the bottom of any ErectaStep platform with no supplemental parts or engineering
  • Also functions as a support tower
  • ANSI yellow powder coating on handrails meet OSHA safety requirements and provide a durable finish
  • Manufactured using precision laser technology
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Grey
Height:
36 in
Ladder Type:
Step
Material:
Aluminum
Tool Type:
Step Ladder
Weight:
95 lb
Width:
26 in