This product requires certification to purchase.

Aluminum 36 in. Step Ladder

You last purchased this on
 
ErectaStep®

Aluminum 36 in. Step Ladder

  • Fast #
  • Part #E90003B
  • Item #7609644
  • Manufacturer Part #90003B
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ErectaStep®

Aluminum 36 in. Step Ladder

  • Fast #
  • Part #E90003B
  • Item #7609644
  • Manufacturer Part #90003B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ErectaStep Stair Units come in 9 in vertical increments with 26 in of walk surface and slip resistant tread
  • To meet OSHA regulations, handrails are powder coated ANSI safety yellow
  • Stairs bolt to any side of the universal platform, allowing for easy customization
  • Stair units ship broken down for low shipping costs and are easy to assemble
  • 1000 lbs moving load
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow, Grey
Height:
36 in
Ladder Type:
Step
Material:
Aluminum
Tool Type:
Step Stair
Width:
31-1/2 in