This product requires certification to purchase.

Aluminum 39 in. Extension Kit and Tower Supports

You last purchased this on
 
ErectaStep®

Aluminum 39 in. Extension Kit and Tower Supports

  • Fast #
  • Part #E90014X
  • Item #7609648
  • Manufacturer Part #90014X
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ErectaStep®

Aluminum 39 in. Extension Kit and Tower Supports

  • Fast #
  • Part #E90014X
  • Item #7609648
  • Manufacturer Part #90014X
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow, Grey
Height:
39 in
Ladder Type:
Extension
Material:
Aluminum
Number of Tools Included:
4
Product Type:
Extension Kit, Tower Support
Tool Type:
Extension Kit
Weight:
56 lb
Width:
26 in