This product requires certification to purchase.

Aluminum 4-Step Ladder

You last purchased this on
 
ErectaStep®

Aluminum 4-Step Ladder

  • Fast #
  • Part #E90004B
  • Item #7609664
  • Manufacturer Part #90004B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ErectaStep®

Aluminum 4-Step Ladder

  • Fast #
  • Part #E90004B
  • Item #7609664
  • Manufacturer Part #90004B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ErectaStep Stair Units come in 9" vertical increments with 26" of walk surface and slip resistant tread
  • To meet OSHA regulations, handrails are powder coated ANSI safety yellow
  • Stairs bolt to any side of the universal platform, allowing for easy customization
  • Stair units ship broken down for low shipping costs and are easy to assemble
  • 1000 lbs moving load
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Grey
Height:
31-1/2 in
Material:
Aluminum
Tool Type:
Step Ladder
Weight:
145 lb
Width:
31-1/2 in