Aluminum 57 in. 6-Step Tower Extension A Kit
Aluminum 57 in. 6-Step Tower Extension A Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow, Grey
- Height:
- 57 in
- Material:
- Aluminum
- Number of Tools Included:
- 4
- Product Type:
- Extension Kit
- Tool Type:
- Extension Kit
- Width:
- 26 in