Aluminum 6-Step Ladder Extension A
Aluminum 6-Step Ladder Extension A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 63 in
- Ladder Type:
- Step
- Material:
- Aluminum
- Tool Type:
- Step Ladder
- Weight:
- 180 lb
- Width:
- 26 in