This product requires certification to purchase.

You last purchased this on
 
ErectaStep®

  • Fast #
  • Part #E11557
  • Item #5114977
  • Manufacturer Part #11557
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ErectaStep®

  • Fast #
  • Part #E11557
  • Item #5114977
  • Manufacturer Part #11557
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
48 in
Material:
Aluminum
Tool Type:
Platform Handrail
Width:
33 in