Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ErectaStep Safety Handrails come in one standard size and share a bolt hole pattern with the universal platform, allowing the handrails to attach to any side of the platform
- Constructed of round pipe with an outer diameter of slightly less than 2" and powder coated ANSI safety yellow, these handrails are robust in strength as well as appearance
Specifications
- Color Finish Name:
- Yellow
- Height:
- 48 in
- Material:
- Aluminum
- Maximum Capacity:
- 200 lbs
- Tool Type:
- Platform Handrail
- Width:
- 33 in