10 x 10 x 14 ft. Plastic and Steel Tent in Lime
Shax® 10 x 10 x 14 ft. Plastic and Steel Tent in Lime
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Shax®
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Height:
- 14 ft
- Length:
- 10 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester, Polyurethane
- Product Type:
- Tent
- Weight:
- 44 lb
- Width:
- 10 ft