This product requires certification to purchase.

25 ft. x 1/4 in. Drain Snake

You last purchased this on
 
Erickson Drain Cleaner

25 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #EARC254
  • Item #1207443
  • Manufacturer Part #A-RC-254
3.8 out of 5 Customer Rating
You last purchased this on
 
Erickson Drain Cleaner

25 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #EARC254
  • Item #1207443
  • Manufacturer Part #A-RC-254
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drain Cleaning, Hand Tools
Cable Length (ft):
25 ft
Corded Cordless:
Corded
Diameter:
1/4 in
Tool Type:
Cable
UL Listed:
No