This product requires certification to purchase.

115V Stick and Tig Welding System

You last purchased this on
 
ESAB®

115V Stick and Tig Welding System

  • Fast #
  • Part #TW1003210
  • Item #7331774
  • Manufacturer Part #W1003210
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ESAB®

115V Stick and Tig Welding System

  • Fast #
  • Part #TW1003210
  • Item #7331774
  • Manufacturer Part #W1003210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Potable DC welder
  • 9.7 pounds
  • MAX 24 AMPS
  • 32 in.) electrodes
  • Fixed Hot Start & Arc Force for optimum Stick electrode performance
  • Overload Protection shuts down the power source to protect the internal electrical components
  • Requires Certification

Specifications

AMP:
95
Application:
Welding
Brand Model Compatibility:
Firepower ES 95i
Color Finish Name:
Red
Height:
9 in
Length:
13 in
Material:
Mild Steel
Volts:
115V
Weight:
9.7 lb
Width:
5-1/10 in