10 in. HDPE Full Face Adhesive Flange Protector in Black
10 in. HDPE Full Face Adhesive Flange Protector in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Plastic
- Material Type:
- HDPE