This product requires certification to purchase.

5 ft. Steel Digging Bar

You last purchased this on
 
Essex Rock Bit

5 ft. Steel Digging Bar

  • Fast #
  • Part #PP55207
  • Item #4927372
  • Manufacturer Part #ERPBS185
4.1 out of 5 Customer Rating
You last purchased this on
 
Essex Rock Bit

5 ft. Steel Digging Bar

  • Fast #
  • Part #PP55207
  • Item #4927372
  • Manufacturer Part #ERPBS185
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty digging bars
  • Heavy-duty hex steel bar stock
  • A versatile tool for probing, prying and digging
  • Use these heavy-duty digging bars for loosening up the most stubborn manhole covers
  • Requires Certification

Specifications

Length:
5 ft
Material:
Steel
Tool Type:
Bar
Weight:
18 lb
Width:
1-1/8 in