115 V Side Draft Water Cooler Cabinet
115 V Side Draft Water Cooler Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy gauge galvanized steel cabinet
- Electrostatically applied polyester powder coating finish
- One piece drawn bottom pan
- Chem treated adjustable water troughs in pad frames
- Junction box with optional locations standard
- Bleed off kit standard
Specifications
- Application:
- Residential
- CFM:
- 4734 ft3/min
- Coating:
- Galvanized, Polyester Powder
- Depth:
- 39 in
- Height:
- 42-7/16 in
- Horsepower:
- 3/4 hp
- Material:
- Steel
- Volts:
- 115V
- Width:
- 39 in