50 x 53-5/8 in. 10794 CFM Evaporative Cooler
Champion Cooler 50 x 53-5/8 in. 10794 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chemically treated adjustable water troughs in pad frames
- Greater air flow
Specifications
- Application:
- Commercial
- CFM:
- 10794 ft3/min
- Collection:
- Champion Cooler
- Height:
- 53-5/8 in
- Horsepower:
- 2 hp
- Volts:
- 115/208/230/460V
- Width:
- 50 in