This product requires certification to purchase.

42 x 34-5/8 in. 7000 CFM Evaporative Cooler

You last purchased this on
 
Essick Air Products

MasterCool® 42 x 34-5/8 in. 7000 CFM Evaporative Cooler

  • Fast #
  • Part #EAD2C7112
  • Item #3794558
  • Manufacturer Part #AD2C7112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Essick Air Products

MasterCool® 42 x 34-5/8 in. 7000 CFM Evaporative Cooler

  • Fast #
  • Part #EAD2C7112
  • Item #3794558
  • Manufacturer Part #AD2C7112
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thermostat, pumps and motor included
  • Automatic dump system
  • Heavy gauge galvanized steel cabinet
  • Electrostatically applied polyester powder coating finish
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Long life efficient media
  • Removable wet section for easier installation
  • Perforated prefilter screen provides greater air flow for better cooling
  • Low maintenance and trouble free
  • Requires Certification

Specifications

Application:
Commercial, Residential
CFM:
7000 ft3/min
Coating:
Galvanized
Collection:
MasterCool®
Depth:
52 in
Height:
34-5/8 in
Horsepower:
1 hp
Material:
Steel
Volts:
230V
Width:
42 in