This product requires certification to purchase.

85 x 54 in. 17672 CFM Evaporative Cooler

You last purchased this on
 
Essick Air Products

MasterCool® 85 x 54 in. 17672 CFM Evaporative Cooler

  • Fast #
  • Part #EASAD150W12
  • Item #1207231
  • Manufacturer Part #ASAD150W12
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Essick Air Products

MasterCool® 85 x 54 in. 17672 CFM Evaporative Cooler

  • Fast #
  • Part #EASAD150W12
  • Item #1207231
  • Manufacturer Part #ASAD150W12
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable finish and non-corrosive ABS plastic water reservoir
  • Requires Certification

Specifications

CFM:
17672 ft3/min
Coating:
Galvanized
Collection:
MasterCool®
Depth:
48-1/4 in
Height:
54 in
Horsepower:
7-1/2 hp
Material:
Steel
Volts:
230/460V
Width:
85 in