34-5/8 in. 7000 CFM Evaporative Cooler
UltraCool 34-5/8 in. 7000 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- CFM:
- 7000 ft3/min
- Coating:
- Galvanized
- Collection:
- UltraCool
- Height:
- 34-5/8 in
- Horsepower:
- 1 hp
- Material:
- Steel
- UL Listed:
- No
- Volts:
- 115V