This product requires certification to purchase.

7W 1-Light GU10 LED Pendant Light in White with Black

ET2 Lighting

Allen 7W 1-Light GU10 LED Pendant Light in White with Black

  • Fast #
  • Part #EE25037WTBK
  • Item #8144817
  • Manufacturer Part #E25037-WTBK
4 out of 5 Customer Rating
Brand image
ET2 Lighting

Allen 7W 1-Light GU10 LED Pendant Light in White with Black

  • Fast #
  • Part #EE25037WTBK
  • Item #8144817
  • Manufacturer Part #E25037-WTBK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Primary material(s): Gypsum, aluminum
  • Covered by a 1 year limited manufacturer warranty
  • Compatible bulb type: GU10 LED
  • Safety rated for dry locations and is suitable for dry indoor areas
  • Cylindrical shape pendants cast in white gypsum and accented with black hardware provide a crisp contemporary design
  • Both are paintable so you can be creative with the finished look
  • Requires Certification

Documents


Specifications

Ballast Type:
Residential
Cable or Wire Type:
Romex
Collection:
Allen
Color Finish Category:
Whites
Color Finish Name:
White, Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
12-1/2 in
Installation Type:
Ceiling Mount
Length:
3-3/4 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
490
Material:
Aluminum, Gypsum
Minimum Height:
14-1/2 in
Number Of Hours:
25000 h
Number of Lights:
1
Overall Height:
131-3/4 in
UPC:
845094091776
Volts:
120V
Watts:
7 W
Width:
3-1/4 in