15W 2-Light 51 in. Wall Sconce in Black
Alumilux 15W 2-Light 51 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Alumilux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 51 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 2800
- Material:
- Aluminum, Synthetic Fiber
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 15 W
- Width:
- 1-1/2 in