This product requires certification to purchase.

6.5W 2-Light 24 in. Outdoor Wall Sconce in Black

You last purchased this on
 
ET2 Lighting

Alumilux Line 6.5W 2-Light 24 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #EE41343BK
  • Item #9579155
  • Manufacturer Part #E41343-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ET2 Lighting

Alumilux Line 6.5W 2-Light 24 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #EE41343BK
  • Item #9579155
  • Manufacturer Part #E41343-BK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Alumilux Line
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
2-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
1300
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
2
Power Source:
Hardwired
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
6.5 W
Width:
4-1/2 in