This product requires certification to purchase.

9W 6-Light LED Pendant with Bubble 91 Glass in Polished Chrome

You last purchased this on
 
ET2 Lighting

Harmony 9W 6-Light LED Pendant with Bubble 91 Glass in Polished Chrome

  • Fast #
  • Part #EE2450591PC
  • Item #4822612
  • Manufacturer Part #E24505-91PC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ET2 Lighting

Harmony 9W 6-Light LED Pendant with Bubble 91 Glass in Polished Chrome

  • Fast #
  • Part #EE2450591PC
  • Item #4822612
  • Manufacturer Part #E24505-91PC
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Harmony
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3500
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Bubble
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Length:
27-1/4 in
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
630
Lumens per Watt:
70
Material:
Steel
Number of Lights:
6
UL Listed:
No
Volts:
120V
Watts:
9 W
Width:
5 in