44W 1-Light Integrated LED Pendant Light in Gold
Manta 44W 1-Light Integrated LED Pendant Light in Gold
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A singular panel of transparent acrylic softly folds at its center in an undulating shape and curl
- The acrylic is designed with a patterned etching along its surface that features a frosted edge
- This allows the LED light to be captured in a mesmerizing effect that accentuates the organic form
- The LED is concealed within a gold plated housing that adds warmth to the overall design
- A coordinating sconce features the same curled acrylic material and extends 4 inches for ADA compliant applications
Specifications
- Collection:
- Manta
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Ribbed
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 47 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3080
- Material:
- Aluminum, Plastic, Steel, Glass
- Material Type:
- Acrylic
- Minimum Height:
- 10-1/2 in
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Overall Height:
- 128 in
- Volts:
- 120V
- Watts:
- 44 W
- Width:
- 9-3/4 in