14W LED Picture Light in Gold
Mona 14W LED Picture Light in Gold
Frequently Purchased Together
Product Details
Product Details
- Whether used as vanity lighting or above portraits and shelves, the Mona wall sconces are sure to illuminate a masterpiece
- The tubular LED frame rotates to direct the lighting wherever it is needed
- The back plate is sized for single gang junction box installs and an additional cover plate is provided for convenience
- Available in either a rich burnished Gold plated finish or Matte Black powder coat, these wall lights pair well in both modern and traditional settings
Specifications
- Collection:
- Mona
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120/277V
- Watts:
- 14 W
- Width:
- 18-1/2 in