This product requires certification to purchase.

18W LED Picture Light

You last purchased this on
 
ET2 Lighting

Mona 18W LED Picture Light

  • Fast #
  • Part #EE21344GLD
  • Item #9869795
  • Manufacturer Part #E21344-GLD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ET2 Lighting

Mona 18W LED Picture Light

  • Fast #
  • Part #EE21344GLD
  • Item #9869795
  • Manufacturer Part #E21344-GLD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Whether used as vanity lighting or above portraits and shelves, the Mona wall sconces are sure to illuminate a masterpiece
  • The tubular LED frame rotates to direct the lighting wherever it is needed
  • The back plate is sized for single gang junction box installs and an additional cover plate is provided for convenience
  • Available in either a rich burnished Gold plated finish or Matte Black powder coat, these wall lights pair well in both modern and traditional settings
  • Requires Certification

Specifications

Collection:
Mona
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Volts:
120/277V
Watts:
18 W
Width:
30-1/2 in