9W 1-Light Integrated LED Pendant Light in Black with Gold
Newton 9W 1-Light Integrated LED Pendant Light in Black with Gold
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Glass, aluminum, steel
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: PCB integrated LED
- Safety rated for dry locations
- Clear apple shaped glass rest on machined aluminum fonts finished in satin brass with integrated LED for even Illumination without the glare
- The large scale 25 light comes pre-arranged for ease of installation and is perfect for that tall ceiling application
Specifications
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Newton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 630
- Material:
- Aluminum, Glass, Steel
- Minimum Height:
- 13 in
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Overall Height:
- 131-3/4 in
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 8-3/4 in