12W 1-Light Integrated LED Pendant Light in Black with Natural Aged Brass
Nucleus 12W 1-Light Integrated LED Pendant Light in Black with Natural Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Three sizes of thick clear glass orbs are suspended displaying a small aluminum sphere encompassed within
- Discretely recessed dedicated LED provides ample lighting without glare
- Branching out from a central structural column, the striking Black and Satin Brass combination an additional LED light source directs light downward
- These atomically inspired fixtures are sure to make a statement
-
Green
Specifications
- Collection:
- Nucleus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Natural Aged Brass
- Color Temperature:
- 3000
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern
- Lumens:
- 840
- Material:
- Glass, Steel
- Minimum Height:
- 15 in
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Overall Height:
- 57 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 11 in