16 in. 9-Light Double Loop Xenon Pendant in Polished Chrome
Veil 16 in. 9-Light Double Loop Xenon Pendant in Polished Chrome
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Veil
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 13-1/2 in
- ETL Listed:
- Yes
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 32 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Crystal
- Lumens:
- 4500
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 40 W