Size 11 - 13 Stripping Shoe
Gator® Size 11 - 13 Stripping Shoe
Package Quantity Info:
Pair: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Waterproof overshoes designed to reduce the risk of slipping when stripping floors
- Has a gripper sole to firmly hold a pair of Gatorbacks[R]
- Use as kick pads to strip tough spots.
- Size: 11 13
Specifications
- Collection:
- Gator®
- Shoe Size:
- 11-13 Unisex
- UL Listed:
- No